Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 37

  • Mfr # H168DE

  • Zoro # G3079347


product price: $9.79
/ea

Key Features

Size- Decimal
#37 (0.1040)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Material - Machining
High Speed Steel
Outside Dia.
1/4 in
Inside Dia.
#37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168DE
Zoro #
G3079347
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#37 (0.1040)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in
Outside Dia.
1/4 in
Inside Dia.
#37
Length under Head
1/2"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#37
Head Dia.
23/64 in
Size - Decimal
1-3/32 in - 1.0938

Details

Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.1040
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.