Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 38

  • Mfr # H168DC

  • Zoro # G3079365


product price: $9.99
/ea

Key Features

Outside Dia.
1/4 in
Bushing Head Type
Headed
Size- Decimal
#38 (0.1015)
Head Thickness
3/32"
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168DC
Zoro #
G3079365
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Size- Decimal
#38 (0.1015)
Head Thickness
3/32"
Length under Head
1/2"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
23/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Inside Dia.
#38
Drill Size
#38
Size - Decimal
1-3/32 in - 1.0938

Details

Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Decimal Equivalent
0.1015
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.