Zoro Homepage

Drill Bushing, Type H, Drill Size No 39

  • Mfr # H1316DA

  • Zoro # G6264237


product price: $14.89
/ea

Key Features

Drill Size
#39
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1316DA
Zoro #
G6264237
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#39
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia.
13/64 in
Inside Dia.
#39
Head Dia.
19/64 in
Length under Head
1"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
#39 (0.0995)
Size - Decimal
O - 0.3160

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0995
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.