Drill Bushing, Type H, Drill Size No 39
Mfr # H1322DA
Zoro # G6264255
product price: $24.49
/eaKey Features
Decimal Equivalent
0.0995
Drill Size
#39
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1322DA
Zoro #
G6264255
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#39
Outside Dia.
13/64 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#39
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#39 (0.0995)
Length under Head
1-3/8"
Head Dia.
19/64 in
Size - Decimal
O - 0.3160
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.