Zoro Homepage

Drill Bushing, Type H, Drill Size No 39

  • Mfr # H136DA

  • Zoro # G3098588


product price: $10.29
/ea

Key Features

Size- Decimal
#39 (0.0995)
Measurement System
Wire
Head Dia.
19/64 in
Head Thickness
3/32"
Outside Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136DA
Zoro #
G3098588
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#39 (0.0995)
Head Dia.
19/64 in
Head Thickness
3/32"
Outside Dia.
13/64 in
Inside Dia.
#39
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
3/8"
Drill Size
#39
Size - Decimal
#10 - 0.1935

Details

Measurement System
Wire
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0995
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.