Drill Bushing, Type H, Drill Size No 39
Mfr # H166DA
Zoro # G3079618
product price: $9.19
/eaKey Features
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0995
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H166DA
Zoro #
G3079618
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#39
Head Thickness
3/32"
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
23/64 in
Size- Decimal
#39 (0.0995)
Outside Dia.
1/4 in
Drill Size
#39
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
13/32 in - 0.4062
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.