Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 39

  • Mfr # HT1610DA

  • Zoro # G3050726


product price: $9.99
/ea

Key Features

Material
52100 Thru Hardened
Head Dia.
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Hardness
Rc 62-64
Drill Size
#39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610DA
Zoro #
G3050726
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#39
Length under Head
5/8"
Size- Decimal
#39 (0.0995)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Inside Dia.
#39
Head Thickness
3/32"
Overall Length
5/8 in
Size - Decimal
Q - 0.3320

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0995
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.