Zoro Homepage

Drill Bushing, Type H, Drill Size No 4

  • Mfr # H264GK

  • Zoro # G3065609


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
52100 Thru Hardened
Size- Decimal
#4 (0.2090)
Decimal Equivalent
0.2090
Bushing Type
Head Press Fit
Length under Head
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H264GK
Zoro #
G3065609
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#4 (0.2090)
Length under Head
1/4"
Inside Dia.
#4
Drill Size
#4
Overall Length
1/4 in
Head Thickness
5/32"
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Size - Decimal
43/64 in - 0.6719

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.