Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 4

  • Mfr # H265GK

  • Zoro # G3054445


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Thickness
5/32"
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H265GK
Zoro #
G3054445
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Length under Head
5/16"
Inside Dia.
#4
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#4
Size- Decimal
#4 (0.2090)
Outside Dia.
13/32 in
Head Dia.
1/2 in
Overall Length
5/16 in
Size - Decimal
C - 0.2420

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2090
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.