Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 4

  • Mfr # H3216GK

  • Zoro # G1831490


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Size
#4
Material - Machining
High Speed Steel
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3216GK
Zoro #
G1831490
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Drill Size
#4
Size- Decimal
#4 (0.2090)
Inside Dia.
#4
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Size - Decimal
F - 0.2570

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.2090
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.