Zoro Homepage

Drill Bushing, Type H, Drill Size No 4

  • Mfr # H328GK

  • Zoro # G3097081


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Decimal Equivalent
0.2090
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Head Dia.
39/64 in
Drill Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H328GK
Zoro #
G3097081
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Drill Size
#4
Inside Dia.
#4
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
#4 (0.2090)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Length under Head
1/2"
Head Thickness
7/32"
Size - Decimal
#17 - 0.1730

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.