Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 4

  • Mfr # HT2412GK

  • Zoro # G3091396


product price: $8.95
/ea

Key Features

Bushing Head Type
Headed
Head Dia.
1/2 in
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2412GK
Zoro #
G3091396
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Inside Dia.
#4
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
3/4"
Drill Size
#4
Overall Length
3/4 in
Size- Decimal
#4 (0.2090)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Size - Decimal
#4 - 0.2090

Details

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2090
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.