Drill Bushing, Type H, Drill Size No 40
Mfr # H134CY
Zoro # G3098910
product price: $9.99
/eaKey Features
Head Material
High Speed Steel
Bushing Head Type
Headed
Measurement System
Wire
Material
52100 Thru Hardened
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H134CY
Zoro #
G3098910
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#40
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/4 in
Drill Size
#40
Head Dia.
19/64 in
Outside Dia.
13/64 in
Size- Decimal
#40 (0.0980)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Size - Decimal
#1 - 0.2280
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.