Zoro Homepage

Drill Bushing, Type H, Drill Size No 40

  • Mfr # H164CY

  • Zoro # G3591122


product price: $12.49
/ea

Key Features

Decimal Equivalent
0.0980
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/32"
Bushing Type
Head Press Fit
Head Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H164CY
Zoro #
G3591122
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Head Dia.
23/64 in
Outside Dia.
1/4 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#40 (0.0980)
Length under Head
1/4"
Drill Size
#40
Inside Dia.
#40
Size - Decimal
#12 - 0.1890

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.