Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 41

  • Mfr # H134CW

  • Zoro # G3098929


product price: $9.99
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Size
#41
Inside Dia.
#41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134CW
Zoro #
G3098929
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#41
Inside Dia.
#41
Outside Dia.
13/64 in
Head Dia.
19/64 in
Length under Head
1/4"
Size- Decimal
#41 (0.0960)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
#1 - 0.2280

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0960
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.