Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 41

  • Mfr # HT124CW

  • Zoro # G3051030


product price: $9.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Size- Decimal
#41 (0.0960)
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT124CW
Zoro #
G3051030
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#41 (0.0960)
Head Thickness
3/32"
Length under Head
1/4"
Outside Dia.
3/16 in
Overall Length
1/4 in
Inside Dia.
#41
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Drill Size
#41
Head Dia.
5/16 in
Size - Decimal
O - 0.3160

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Wire
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.0960
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.