Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 41

  • Mfr # HT128CW

  • Zoro # G1985028


product price: $10.99
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Thickness
3/32"
Head Material
High Speed Steel
Inside Dia.
#41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT128CW
Zoro #
G1985028
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia.
#41
Size- Decimal
#41 (0.0960)
Outside Dia.
3/16 in
Drill Size
#41
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Overall Length
1/2 in
Size - Decimal
Q - 0.3320

Details

Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.0960
Bushing Type
Head Press Fit
Measurement System
Wire
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.