Zoro Homepage

Drill Bushing, Type H, Drill Size No 42

  • Mfr # H1322CT

  • Zoro # G6243684


product price: $24.49
/ea

Key Features

Finish
High Speed Steel
Length under Head
1-3/8"
Size- Decimal
#42 (0.0935)
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1322CT
Zoro #
G6243684
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/8"
Size- Decimal
#42 (0.0935)
Head Dia.
19/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#42
Inside Dia.
#42
Outside Dia.
13/64 in
Head Thickness
3/32"
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
O - 0.3160

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.