Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 42

  • Mfr # H135CT

  • Zoro # G3098798


product price: $10.19
/ea

Key Features

Head Thickness
3/32"
Drill Size
#42
Head Material
High Speed Steel
Size- Decimal
#42 (0.0935)
Inside Dia.
#42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H135CT
Zoro #
G3098798
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Drill Size
#42
Size- Decimal
#42 (0.0935)
Inside Dia.
#42
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
5/16"
Overall Length
5/16 in
Head Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Size - Decimal
#1 - 0.2280

Details

Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0935
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.