Zoro Homepage

Drill Bushing, Type H, Drill Size No 42

  • Mfr # H136CT

  • Zoro # G3098630


product price: $10.29
/ea

Key Features

Bushing Type
Head Press Fit
Outside Dia.
13/64 in
Head Dia.
19/64 in
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136CT
Zoro #
G3098630
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Head Dia.
19/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#42
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#42 (0.0935)
Drill Size
#42
Head Thickness
3/32"
Overall Length
3/8 in
Length under Head
3/8"
Size - Decimal
#10 - 0.1935

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.