Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 42

  • Mfr # H138CT

  • Zoro # G1834561


product price: $10.39
/ea

Key Features

Finish
High Speed Steel
Head Thickness
3/32"
Material - Machining
High Speed Steel
Length under Head
1/2"
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H138CT
Zoro #
G1834561
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Size- Decimal
#42 (0.0935)
Overall Length
1/2 in
Inside Dia.
#42
Head Dia.
19/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#42
Size - Decimal
#10 - 0.1935

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0935
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headed
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.