Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 42

  • Mfr # HT125CT

  • Zoro # G3050951


product price: $10.19
/ea

Key Features

Head Thickness
3/32"
Material - Machining
High Speed Steel
Head Dia.
5/16 in
Length under Head
5/16"
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT125CT
Zoro #
G3050951
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Head Dia.
5/16 in
Length under Head
5/16"
Outside Dia.
3/16 in
Inside Dia.
#42
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#42 (0.0935)
Drill Size
#42
Size - Decimal
O - 0.3160

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0935
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.