Drill Bushing, Type H, Drill Size No 43
Mfr # H1316CQ
Zoro # G6243535
product price: $14.89
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.0890
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1316CQ
Zoro #
G6243535
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Drill Size
#43
Length under Head
1"
Size- Decimal
#43 (0.0890)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1 in
Inside Dia.
#43
Head Thickness
3/32"
Head Dia.
19/64 in
Size - Decimal
O - 0.3160
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.