Zoro Homepage

Drill Bushing, Type H, Drill Size No 44

  • Mfr # H1312CN

  • Zoro # G9734042


product price: $11.59
/ea

Key Features

Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Bushing Head Type
Headed
Decimal Equivalent
0.0860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1312CN
Zoro #
G9734042
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
3/4"
Size- Decimal
#44 (0.0860)
Head Dia.
19/64 in
Inside Dia.
#44
Head Thickness
3/32"
Drill Size
#44
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
N - 0.3020

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.