Zoro Homepage

Drill Bushing, Type H, Drill Size No 44

  • Mfr # H1322CN

  • Zoro # G6243666


product price: $24.49
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Thickness
3/32"
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1322CN
Zoro #
G6243666
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia.
#44
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Outside Dia.
13/64 in
Drill Size
#44
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
#44 (0.0860)
Length under Head
1-3/8"
Head Dia.
19/64 in
Size - Decimal
O - 0.3160

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.0860
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.