Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 44

  • Mfr # H138CN

  • Zoro # G3098481


product price: $10.39
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Dia.
19/64 in
Size- Decimal
#44 (0.0860)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H138CN
Zoro #
G3098481
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
19/64 in
Size- Decimal
#44 (0.0860)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/2 in
Outside Dia.
13/64 in
Head Thickness
3/32"
Inside Dia.
#44
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#44
Length under Head
1/2"
Size - Decimal
#10 - 0.1935

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Measurement System
Wire
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.0860
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.