Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 46

  • Mfr # HT128CJ

  • Zoro # G1985098


product price: $10.99
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Thickness
3/32"
Size- Decimal
#46 (0.0810)
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT128CJ
Zoro #
G1985098
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Size- Decimal
#46 (0.0810)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Outside Dia.
3/16 in
Head Dia.
5/16 in
Inside Dia.
#46
Length under Head
1/2"
Overall Length
1/2 in
Drill Size
#46
Size - Decimal
Q - 0.3320

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.0810
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.