Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 47

  • Mfr # H135CG

  • Zoro # G1834598


product price: $10.19
/ea

Key Features

Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.0785
Size- Decimal
#47 (0.0785)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H135CG
Zoro #
G1834598
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#47 (0.0785)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#47
Overall Length
5/16 in
Inside Dia.
#47
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Head Dia.
19/64 in
Head Thickness
3/32"
Length under Head
5/16"
Size - Decimal
#1 - 0.2280

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.0785
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.