Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 47

  • Mfr # HT125CG

  • Zoro # G3050979


product price: $10.19
/ea

Key Features

Measurement System
Wire
Heat Treatment
Through Hardened
Length under Head
5/16"
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT125CG
Zoro #
G3050979
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Inside Dia.
#47
Head Thickness
3/32"
Size- Decimal
#47 (0.0785)
Overall Length
5/16 in
Outside Dia.
3/16 in
Drill Size
#47
Size - Decimal
O - 0.3160

Details

Measurement System
Wire
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0785
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.