Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 47

  • Mfr # HT126CG

  • Zoro # G1985238


product price: $10.69
/ea

Key Features

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Length under Head
3/8"
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT126CG
Zoro #
G1985238
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/8"
Head Dia.
5/16 in
Size- Decimal
#47 (0.0785)
Drill Size
#47
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Thickness
3/32"
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#47
Size - Decimal
P - 0.3230

Details

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0785
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.