Zoro Homepage

Drill Bushing, Type H, Drill Size No 48

  • Mfr # H1316CD

  • Zoro # G6243474


product price: $14.89
/ea

Key Features

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.0760
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1316CD
Zoro #
G6243474
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#48
Drill Size
#48
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1"
Size- Decimal
#48 (0.0760)
Head Thickness
3/32"
Head Dia.
19/64 in
Overall Length
1 in
Size - Decimal
O - 0.3160

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.