Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 48

  • Mfr # H136CD

  • Zoro # G3098719


product price: $10.29
/ea

Key Features

Head Dia.
19/64 in
Inside Dia.
#48
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Size- Decimal
#48 (0.0760)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136CD
Zoro #
G3098719
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
19/64 in
Inside Dia.
#48
Size- Decimal
#48 (0.0760)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Outside Dia.
13/64 in
Overall Length
3/8 in
Length under Head
3/8"
Drill Size
#48
Size - Decimal
#10 - 0.1935

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.0760
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.