Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 48

  • Mfr # HT126CD

  • Zoro # G1985256


product price: $10.69
/ea

Key Features

Head Dia.
5/16 in
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT126CD
Zoro #
G1985256
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Drill Size
#48
Outside Dia.
3/16 in
Overall Length
3/8 in
Size- Decimal
#48 (0.0760)
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Thickness
3/32"
Length under Head
3/8"
Inside Dia.
#48
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
O - 0.3160

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Measurement System
Wire
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Decimal Equivalent
0.0760
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.