Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 48

  • Mfr # HT128CD

  • Zoro # G1985116


product price: $10.99
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Dia.
5/16 in
Inside Dia.
#48
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT128CD
Zoro #
G1985116
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Dia.
5/16 in
Inside Dia.
#48
Head Thickness
3/32"
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#48
Outside Dia.
3/16 in
Overall Length
1/2 in
Size- Decimal
#48 (0.0760)
Size - Decimal
Q - 0.3320

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.0760
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Measurement System
Wire
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.