Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 49

  • Mfr # HT125CB

  • Zoro # G3050997


product price: $9.99
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Material - Machining
High Speed Steel
Head Dia.
5/16 in
Length under Head
5/16"
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT125CB
Zoro #
G3050997
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Dia.
5/16 in
Length under Head
5/16"
Inside Dia.
#49
Drill Size
#49
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#49 (0.0730)
Head Thickness
3/32"
Outside Dia.
3/16 in
Overall Length
5/16 in
Size - Decimal
O - 0.3160

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.0730
Measurement System
Wire
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.