Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 49

  • Mfr # HT126CB

  • Zoro # G1985265


product price: $10.69
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#49
Inside Dia.
#49
Head Dia.
5/16 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT126CB
Zoro #
G1985265
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#49
Inside Dia.
#49
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
3/8"
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Size- Decimal
#49 (0.0730)
Outside Dia.
3/16 in
Overall Length
3/8 in
Size - Decimal
O - 0.3160

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Measurement System
Wire
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0730
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.