Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 5

  • Mfr # H3216GH

  • Zoro # G3053228


product price: $9.69
/ea

Key Features

Decimal Equivalent
0.2055
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Material
52100 Thru Hardened
Head Dia.
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3216GH
Zoro #
G3053228
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#5
Length under Head
1"
Size- Decimal
#5 (0.2055)
Drill Size
#5
Outside Dia.
1/2 in
Size - Decimal
F - 0.2570

Details

Decimal Equivalent
0.2055
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.