Drill Bushing, Type H, Drill Size No 5
Mfr # H325GH
Zoro # G3097906
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Heat Treatment
Through Hardened
Decimal Equivalent
0.2055
Size- Decimal
#5 (0.2055)
Drill Size
#5
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H325GH
Zoro #
G3097906
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#5 (0.2055)
Drill Size
#5
Length under Head
5/16"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
#5
Overall Length
5/16 in
Head Thickness
7/32"
Head Dia.
39/64 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#14 - 0.1820
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.