Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 5

  • Mfr # H328GH

  • Zoro # G3097090


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Length under Head
1/2"
Finish
High Speed Steel
Bushing Head Type
Headed
Inside Dia.
#5
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H328GH
Zoro #
G3097090
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Inside Dia.
#5
Head Thickness
7/32"
Outside Dia.
1/2 in
Drill Size
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Dia.
39/64 in
Size- Decimal
#5 (0.2055)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#17 - 0.1730

Details

Finish
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Decimal Equivalent
0.2055
Material - Machining
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.