Zoro Homepage

Drill Bushing, Type H, Drill Size No 5

  • Mfr # HT2412GH

  • Zoro # G3091405


product price: $8.95
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Bushing Type
Head Press Fit
Decimal Equivalent
0.2055
Inside Dia.
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2412GH
Zoro #
G3091405
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Inside Dia.
#5
Head Thickness
3/32"
Head Dia.
1/2 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#5 (0.2055)
Overall Length
3/4 in
Drill Size
#5
Size - Decimal
#4 - 0.2090

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.