Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 50

  • Mfr # HT125BY

  • Zoro # G3051006


product price: $10.19
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Material
52100 Thru Hardened
Outside Dia.
3/16 in
Head Dia.
5/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT125BY
Zoro #
G3051006
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Outside Dia.
3/16 in
Head Dia.
5/16 in
Head Thickness
3/32"
Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#50
Size- Decimal
#50 (0.0700)
Overall Length
5/16 in
Inside Dia.
#50
Size - Decimal
O - 0.3160

Details

Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0700
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.