Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 51

  • Mfr # HT125BW

  • Zoro # G3051015


product price: $10.19
/ea

Key Features

Outside Dia.
3/16 in
Hardness
Rc 62-64
Measurement System
Wire
Head Dia.
5/16 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT125BW
Zoro #
G3051015
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Head Dia.
5/16 in
Overall Length
5/16 in
Length under Head
5/16"
Size- Decimal
#51 (0.0670)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#51
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Inside Dia.
#51
Head Thickness
3/32"
Size - Decimal
O - 0.3160

Details

Hardness
Rc 62-64
Measurement System
Wire
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.0670
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.