Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 51

  • Mfr # HT126BW

  • Zoro # G1985280


product price: $10.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Inside Dia.
#51
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT126BW
Zoro #
G1985280
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#51
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Thickness
3/32"
Length under Head
3/8"
Head Dia.
5/16 in
Size- Decimal
#51 (0.0670)
Drill Size
#51
Overall Length
3/8 in
Size - Decimal
O - 0.3160

Details

Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0670
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.