Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 52

  • Mfr # H1322BT

  • Zoro # G6243596


product price: $24.49
/ea

Key Features

Size- Decimal
#52 (0.0635)
Inside Dia.
#52
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1322BT
Zoro #
G6243596
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#52 (0.0635)
Inside Dia.
#52
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/64 in
Length under Head
1-3/8"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
19/64 in
Drill Size
#52
Size - Decimal
O - 0.3160

Details

Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.0635
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.