Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 53

  • Mfr # H1316BP

  • Zoro # G6296141


product price: $24.49
/ea

Key Features

Hardness
Rc 62-64
Head Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Wire
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1316BP
Zoro #
G6296141
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#53
Inside Dia.
#53
Head Thickness
3/32"
Length under Head
1"
Size- Decimal
#53 (0.0595)
Overall Length
1 in
Outside Dia.
13/64 in
Size - Decimal
O - 0.3160

Details

Hardness
Rc 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.0595
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.