Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 53

  • Mfr # H135BP

  • Zoro # G6296062


product price: $17.15
/ea

Key Features

Drill Size
#53
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Inside Dia.
#53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H135BP
Zoro #
G6296062
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#53
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#53
Length under Head
5/16"
Overall Length
5/16 in
Head Dia.
19/64 in
Head Thickness
3/32"
Size- Decimal
#53 (0.0595)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
#1 - 0.2280

Details

Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Decimal Equivalent
0.0595
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.