Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 55

  • Mfr # H104BJ

  • Zoro # G6242896


product price: $22.19
/ea

Key Features

Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.0520
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H104BJ
Zoro #
G6242896
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#55
Outside Dia.
5/32 in
Head Dia.
5/16 in
Length under Head
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Inside Dia.
#55
Size- Decimal
#55 (0.0520)
Size - Decimal
39/64 in - 0.6094

Details

Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.0520
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.