Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 55

  • Mfr # H105BJ

  • Zoro # G6242914


product price: $14.29
/ea

Key Features

Bushing Type
Head Press Fit
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H105BJ
Zoro #
G6242914
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#55
Outside Dia.
5/32 in
Size- Decimal
#55 (0.0520)
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
#55
Overall Length
5/16 in
Length under Head
5/16"
Size - Decimal
4.00mm - 0.1575

Details

Bushing Type
Head Press Fit
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0520
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.