Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 56

  • Mfr # H104BE

  • Zoro # G6265174


product price: $28.19
/ea

Key Features

Material
52100 Thru Hardened
Measurement System
Wire
Finish
High Speed Steel
Head Thickness
3/32"
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H104BE
Zoro #
G6265174
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Drill Size
#56
Outside Dia.
5/32 in
Overall Length
1/4 in
Size- Decimal
#56 (0.0465)
Inside Dia.
#56
Length under Head
1/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
39/64 in - 0.6094

Details

Material
52100 Thru Hardened
Measurement System
Wire
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.0465
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.