Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 56

  • Mfr # H134BE

  • Zoro # G6295956


product price: $28.19
/ea

Key Features

Bushing Type
Head Press Fit
Inside Dia.
#56
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134BE
Zoro #
G6295956
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#56
Size- Decimal
#56 (0.0465)
Outside Dia.
13/64 in
Head Dia.
19/64 in
Drill Size
#56
Overall Length
1/4 in
Length under Head
1/4"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
O - 0.3160

Details

Bushing Type
Head Press Fit
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Hardness
Rc 62-64
Decimal Equivalent
0.0465
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.